Shop All Compression and Die Springs
Raymond
ISO D Die Spring, USD, 38.1mmx203mm
Mfr # 307732D
Zoro # G5223005
Sold in multiples of 4 for $107.96
$107.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Strong Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Spring Rate 2,135.5 lb/in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 307732D
- Zoro # G5223005
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 8 in |
Outside Dia. | 1.5 in |
For Rod Size | 3/4 in |
For Hole Size | 1 1/2 in |
Details
Type | Ultra Strong Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 2,135.5 lb/in |
Color | Gray |
Item | Die Spring |
Meets/Exceeds | ISO10243 |
End Type | Closed and Ground |
Finish | Powder Coated |
Description
ISO D Die Spring, Ultra Strong Duty, Color Gray, Chrome Silicone Alloy Steel, Finish Powder Coated, Overall Length 8 In., Outside Dia. 1-1/2 In., End Type Closed & Ground, For Hole Size 1-1/2 In., For Rod Size 3/4 In., Spring Rate 2135.5 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Jasper Cabinet Pull with 5 in Center to Center Polished Chrome Finish (86688US26)
- ABUS Padlock, Keyed Different, Long Shackle, Square Aluminum Body, Steel Shackle, 7/8 in W (64TI/40HB-40 KD)
- KASON Door Closer, Flush Hook, Polished Chrome (11094000026)
- DESIGNS OF DISTINCTION 1" Double Bead Tambour - Red Oak (12"W x 96"L) (011296105AK1)
- RAYMOND ISO D Die Spring, USD, 38.1mmx254mm (307740D)
- RAYMOND ISO D Die Spring, USD, 38.1mmx89mm (307714D)
- RAYMOND Compression Spring, Overall 13/64" L, PK10 (C01200160190S)
- RAYMOND Die Spring, Medium Duty, 1-1/2x4In (103716)
- RAYMOND Die Spring, Medium Duty, 0.75x1-1/4 In (103405)
- RAYMOND Die Spring, Medium Duty, 1x12In (103548)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C01800200620S)
- Raymond Compression and Die Springs