Shop All Compression and Die Springs
Raymond
ISO D Die Spring, ULD, 38.1mmx203mm
Mfr # 302732D
Zoro # G5221955
product price: $23.79
/pk 2, $11.90/ea
Sold in multiples of 4 for $95.16
$95.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Light Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Spring Rate 70.2 lb/in
- Color Light Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 302732D
- Zoro # G5221955
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 8 in |
Outside Dia. | 1.5 in |
For Hole Size | 1 1/2 in |
For Rod Size | 3/4 in |
Details
Type | Ultra Light Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 70.2 lb/in |
Color | Light Green |
Item | Die Spring |
End Type | Closed and Ground |
Meets/Exceeds | ISO10243 |
Finish | Powder Coated |
Description
ISO D Die Spring, Ultra Light Duty, Color Light Green, Chrome Silicone Alloy Steel, Finish Powder Coated, Overall Length 8 In., Outside Dia. 1-1/2 In., End Type Closed & Ground, For Hole Size 1-1/2 In., For Rod Size 3/4 In., Spring Rate 70.2 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 9540-3077 LH ANCLR Door Closer Arms (9540-3077 LH 628)
- ACORN MFG SQUARE BOLT 4-3/4"" BLK (ALBBP)
- MSI Kenzzi Mixana 7 In X 8 In. Hexagon Matte Porcelain Floor And Wall Tile, 25PK (ZOR-PT-0457)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (1728AAD)
- RAYMOND ISO D Die Spring, ULD, 38.1mmx305mm (302748D)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx76mm (306612D)
- RAYMOND ISO D Die Spring, Lt Duty, 50mmx114mm (303818D)
- RAYMOND Die Spring, Heavy Duty, 1-1/2x6In (105724)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C01800141250S)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C03000301250S)
- ZORO SELECT Compress Spring, 13/16x0.038 In, PK5 (1NCA8)
- Raymond Compression and Die Springs