Shop All Compression and Die Springs
Raymond
ISO D Die Spring, ULD, 25mmx89mm
Mfr # 302514D
Zoro # G5133396
product price: $26.89
/pk 10, $2.69/ea
Sold in multiples of 3 for $80.67
$80.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Light Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1 in
- Spring Rate 86.8 lb/in
- Color Light Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 302514D
- Zoro # G5133396
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 1 in |
For Rod Size | 1/2 in |
For Hole Size | 1 in |
Details
Type | Ultra Light Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 86.8 lb/in |
Color | Light Green |
Item | Die Spring |
End Type | Closed and Ground |
Meets/Exceeds | ISO10243 |
Finish | Powder Coated |
Description
ISO D Die Spring, Ultra Light Duty, Color Light Green, Chrome Silicone Alloy Steel, Finish Powder Coated, Overall Length 3-1/2 In., Outside Dia. 1 In., End Type Closed & Ground, For Hole Size 1 In., For Rod Size 1/2 In., Spring Rate 86.8 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELWITH Pw355-Ab Wire Pull 4in Antique Brass (PW355-AB)
- KWIKSET Plus Antique Brass Single Sided Deadbolt (663 5 CP)
- ZORO SELECT Compress Spring, 1 1/4 In L, PK12 (1NBV4)
- MTD Spring-Extension (732-04649)
- RAYMOND Die Spring, XHD, 1.25x4-1/2 In (106618)
- RAYMOND Inch Series Die Spring, PK10 (103210)
- RAYMOND Compression Spring, Overall 2-1/2" L, PK10 (C03000302500S)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C01200100250M)
- RAYMOND Die Spring, Medium Duty, 2x5 In (104820)
- RAYMOND Inch Series Die Spring, PK10 (103207)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.72 (1NDE6)
- Raymond Compression and Die Springs