Shop All Compression and Die Springs
Raymond
ISO D Die Spring, ULD, 25mmx203mm
Mfr # 302532D
Zoro # G5151946
product price: $7.85
/ea
Sold in multiples of 5 for $39.25
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Light Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1 in
- Spring Rate 38.3 lb-in
- Color Light Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 302532D
- Zoro # G5151946
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 8 in |
Outside Dia. | 1 in |
For Hole Size | 1 in |
For Rod Size | 1/2 in |
Details
Type | Ultra Light Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 38.3 lb-in |
Color | Light Green |
End Type | Closed and Ground |
Meets/Exceeds | ISO10243 |
Item | Die Spring |
Finish | Powder Coated |
Description
ISO D Die Spring, Ultra Light Duty, Color Light Green, Chrome Silicone Alloy Steel, Finish Powder Coated, Overall Length 8 In., Outside Dia. 1 In., End Type Closed & Ground, For Hole Size 1 In., For Rod Size 1/2 In., Spring Rate 38.3 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SECURITY Lock Cam Brs 1 1/8 3 Cam (U 9953KA)
- ZORO SELECT Drawer Slide, 20" L, Painted (45-581-20)
- ZORO SELECT Manual Hydraulic GAV 1101 Door Closer Heavy Duty Interior and Exterior, Silver (1101BFCOV x 689 GAV)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 100 Ft (100B3X3/16-100)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C01800291250M)
- RAYMOND Inch Series Die Spring, PK3 (106404)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x7In (104728)
- RAYMOND Die Spring, Medium Duty, 0.5x1-1/2 In, PK10 (103206)
- RAYMOND Die Spring, Medium Heavy Duty, 5/8x12In (104348)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C02400320620S)
- MIDWEST FASTENER 5/8" x 2-3/4" x .040" WG Steel Compression Springs 1 12PK (18514)
- Raymond Compression and Die Springs