Shop All Compression and Die Springs
Raymond
ISO D Die Spring, ULD, 25mmx152mm
Mfr # 302524D
Zoro # G5112405
product price: $4.85
/ea
Sold in multiples of 5 for $24.25
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Light Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1 in
- Spring Rate 50.2 lb-in
- Color Light Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 302524D
- Zoro # G5112405
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 1 in |
For Hole Size | 1 in |
For Rod Size | 1/2 in |
Details
Type | Ultra Light Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 50.2 lb-in |
Color | Light Green |
End Type | Closed and Ground |
Finish | Powder Coated |
Item | Die Spring |
Meets/Exceeds | ISO10243 |
Description
ISO D Die Spring, Ultra Light Duty, Color Light Green, Chrome Silicone Alloy Steel, Finish Powder Coated, Overall Length 6 In., Outside Dia. 1 In., End Type Closed & Ground, For Hole Size 1 In., For Rod Size 1/2 In., Spring Rate 50.2 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Flush Bolt, 6.9Lb.Sprng W/Screw (EMC 4972-58U ZN)
- USA INDUSTRIALS Buna-N O-Ring, Dash 320, PK50 (ZUSAH70320)
- NATIONAL HARDWARE Hinge Door Broad Steel 4X4In (N139-998)
- PRIME-LINE Bi-Fold Door Hardware Repair Kit, Includes Top and Bottom Brackets (N 7534)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C01200201000M)
- RAYMOND ISO D Die Spring, ULD, 50mmx305mm (302848D)
- RAYMOND Die Spring, Medium Duty, 2x6 In (103824)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C01800260620S)
- RAYMOND Inch Series Die Spring, PK10 (104305)
- RAYMOND Die Spring, Medium Duty, 1-1/4x6In (103624)
- SPEC Compression Spring, Stainless Steel, PK10, C07200671250S (C07200671250S)
- Raymond Compression and Die Springs