Shop All Compression and Die Springs
Raymond
ISO D Die Spring, ULD, 19.05mmx152mm
Mfr # 302424D
Zoro # G5151894
original price:
$7.00
24% off
new price: $5.29
/ea
Sold in multiples of 5 for $26.45
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Light Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.75 in
- Spring Rate 28 lb-in
- Color Light Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 302424D
- Zoro # G5151894
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 0.75 in |
For Hole Size | 3/4 in |
For Rod Size | 3/8 in |
Details
Type | Ultra Light Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 28 lb-in |
Color | Light Green |
Meets/Exceeds | ISO10243 |
End Type | Closed and Ground |
Item | Die Spring |
Finish | Powder Coated |
Description
ISO D Die Spring, Ultra Light Duty, Color Light Green, Chrome Silicone Alloy Steel, Finish Powder Coated, Overall Length 6 In., Outside Dia. 3/4 In., End Type Closed & Ground, For Hole Size 3/4 In., For Rod Size 3/8 In., Spring Rate 28 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Monument 8-13/16 in 224 mm Center-to-Center Golden Champagne Cabinet Pull (BP36909BBZ)
- DURA-LIFT 0.207 in. Wire x 2 in. D x 23 in. L Torsion Spring in Yellow Left Wound for Sectional Garage Doors (DLTY223L)
- VESTIL Overhead Door Track Protector, 48" (DSP-48)
- NATIONAL HARDWARE Double Hook Vinyl Coated (N271-017)
- RAYMOND Inch Series Die Spring, PK3 (103507)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/4x10In (104640)
- RAYMOND Inch Series Die Spring, PK3 (105606)
- RAYMOND Die Spring, Heavy Duty, 3/8x1In, PK10 (105104)
- RAYMOND ISO-D Series Die Spring, PK3 (304710D)
- RAYMOND Compression Spring, Medium Duty (020121000)
- PRIME-LINE Compression Spring, 0.120 in. Diameter, 1 in. x 3 in. (2-pack) (SP 9735)
- Raymond Compression and Die Springs