Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Medium Duty, 1/2x2In
Mfr # 304208D
Zoro # G5113622
Sold in multiples of 5 for $104.75
$104.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.5 in
- Color Blue
- For Rod Size 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 304208D
- Zoro # G5113622
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.5 in |
For Rod Size | 9/32 in |
For Hole Size | 1/2 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 78.2 lb/in |
Color | Blue |
Meets/Exceeds | ISO10243 |
End Type | Closed and Ground |
Item | Die Spring |
Finish | Powder Coated |
Description
ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 2 In., Outside Dia. 1/2 In., End Type Closed & Ground, For Hole Size 1/2 In., For Rod Size 9/32 In., Spring Rate 78.2 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODELOCKS Electronic Key Lock, 80 User Codes (CL5000PK-BS)
- ZORO SELECT Corner Brace, Brass, 1 Hole, PK4 (1XMP4)
- STRYBUC CASEMENT HANDLE WHITE (34-3)
- ZORO SELECT Full Face PTFE Flange Gasket for 1-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-1147)
- RAYMOND Die Spring, Medium Duty, 0.5x1-1/4 In, PK10 (103205)
- RAYMOND Die Spring, Medium Duty, 1/2x12In (103248)
- RAYMOND Die Spring, Medium Duty, 0.5x1-1/2 In, PK10 (103206)
- RAYMOND Compression Spring, Medium Duty, PK6 (020050000)
- RAYMOND Inch Series Die Spring, PK3 (105512)
- RAYMOND ISO D Die Spring, ULD, 38.1mmx305mm (302748D)
- RAYMOND ISO D Die Spring, USD, 25mmx114mm (307518D)
- Raymond Compression and Die Springs