Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Medium Duty, 1-1/2x6In
Mfr # 304724D
Zoro # G5114295
product price: $13.29
/ea
Sold in multiples of 13 for $172.77
$172.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Color Blue
- For Hole Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 304724D
- Zoro # G5114295
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 1.5 in |
For Hole Size | 1 1/2 in |
For Rod Size | 3/4 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 290.1 lb/in |
Color | Blue |
Item | Die Spring |
Meets/Exceeds | ISO10243 |
End Type | Closed and Ground |
Finish | Powder Coated |
Description
ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 6 In., Outside Dia. 1-1/2 In., End Type Closed & Ground, For Hole Size 1-1/2 In., For Rod Size 3/4 In., Spring Rate 290.1 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 130 lb, 8 ft. Door, PK2 (SPGE-27X48-130)
- PRIME-LINE Mirror Hanger Clip Set, For 1/4 in. Thick Glass, Stamped Steel, Chrome (U 10246)
- ANDOVA TILES ANDOVA TILES Luv 8" X 8" Straight Edge Porcelain Floor Use Tile, (ANDLUV454)
- PRECISION Non Locking Mullion, Standard (RM0822600)
- RAYMOND Die Spring, Medium Duty, 1-1/2x5In (103720)
- RAYMOND ISO D Die Spring, Med Duty, 38.1mmx140mm (304722D)
- RAYMOND Die Spring, Medium Duty, 1-1/2x7In (103728)
- RAYMOND Inch Series Die Spring, PK10 (103210)
- RAYMOND ISO D Die Spring, Heavy Duty, 1/2x1In, PK10 (305204D)
- RAYMOND Compression Spring Music Wire, PK15 (C02400262000M)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C01800260620S)
- Raymond Compression and Die Springs