Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Med Duty, 63mmx203mm
Mfr # 304932D
Zoro # G5114401
product price: $34.49
/ea
Sold in multiples of 3 for $103.47
$103.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2.5 in
- Spring Rate 553.3 lb/in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 304932D
- Zoro # G5114401
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 8 in |
Outside Dia. | 2.5 in |
For Rod Size | 1 1/2 in |
For Hole Size | 2 1/2 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 553.3 lb/in |
Color | Blue |
Item | Die Spring |
Meets/Exceeds | ISO10243 |
End Type | Closed and Ground |
Finish | Powder Coated |
Description
ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 8 In., Outside Dia. 2-1/2 In., End Type Closed & Ground, For Hole Size 2-1/2 In., For Rod Size 1-1/2 In., Spring Rate 553.3 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2803-017)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Dark Bronze (78B/D-RAX690RH)
- MONROE PMP 2" W x 72" H Mill Continuous Hinge (CA26020072GA)
- FALCON Concealed Vertical Rod, 36 in. Door W (1690EO 36IN US28)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx152mm (304924D)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx254mm (304940D)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx305mm (304948D)
- RAYMOND Compression Spring, Medium Duty, PK6 (020068000)
- RAYMOND ISO D Die Spring, XHD, 63mmx127mm (306920D)
- RAYMOND Compression Spring, Overall 25/64" L, PK10 (C03000380380S)
- RAYMOND Inch Series Die Spring, PK2 (106516)
- Raymond Compression and Die Springs