Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Med Duty, 63mmx152mm
Mfr # 304924D
Zoro # G5114322
original price:
$56.03
31% off
new price: $38.49
/ea
Sold in multiples of 2 for $76.98
$76.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2.5 in
- Spring Rate 756 lb/in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 304924D
- Zoro # G5114322
- UPC # 634746214911
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 2.5 in |
For Hole Size | 2 1/2 in |
For Rod Size | 1 1/2 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 756 lb/in |
Color | Blue |
End Type | Closed and Ground |
Item | Die Spring |
Finish | Powder Coated |
Meets/Exceeds | ISO10243 |
Description
ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 6 In., Outside Dia. 2-1/2 In., End Type Closed & Ground, For Hole Size 2-1/2 In., For Rod Size 1-1/2 In., Spring Rate 756 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Tubular 7T Deadbolt, Turnknob, Satin Chrome (7T37K626)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-11-52)
- GLOBAL INDUSTRIAL Ceramic Magnetic Hook, 20 Lbs. Pull, 6PK (320757)
- EKENA MILLWORK Standard Grayson Bullseye Rosette with Beveled Edge, 4"W x 4"H x 3/4"P (ROSP040X040X075GRY03)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx305mm (304948D)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx76mm (304912D)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx89mm (304914D)
- RAYMOND Compression Spring, Medium Duty, PK12 (020069000)
- RAYMOND Die Spring, Medium Heavy Duty, 1x12In (104548)
- RAYMOND ISO D Die Spring, Hvy Duty, 50mmx76mm (305812D)
- RAYMOND Die Spring, Medium Heavy Duty, 5/8x12In (104348)
- Raymond Compression and Die Springs