Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Med Duty, 63mmx114mm
Mfr # 304918D
Zoro # G5133116
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2.5 in
- Spring Rate 1,048.4 lb/in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 304918D
- Zoro # G5133116
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 4 1/2 in |
Outside Dia. | 2.5 in |
For Hole Size | 2 1/2 in |
For Rod Size | 1 1/2 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 1,048.4 lb/in |
Color | Blue |
End Type | Closed and Ground |
Meets/Exceeds | ISO10243 |
Item | Die Spring |
Finish | Powder Coated |
Description
ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 4-1/2 In., Outside Dia. 2-1/2 In., End Type Closed & Ground, For Hole Size 2-1/2 In., For Rod Size 1-1/2 In., Spring Rate 1048.4 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 451 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD451X25)
- MSI Capella Cobble Brick 2 X 10 Matte Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0254)
- CODEL DOORS 32" x 96" x 1-3/8" Primed 3-Panel Equal Panel Interior Shaker 4-9/16" RH Prehung Door w/Black Hinges (2880pri8433RH1D4916)
- COMPONENT HARDWARE S/S Clad Zinc Die Cast Adjustable Hex F. (A10-0851-C)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx254mm (304940D)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx152mm (304924D)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx76mm (304912D)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C02100261000S)
- RAYMOND Die Spring, Medium Duty, 2x12 In (104848)
- RAYMOND Die Spring, Yellow, Overall 3-1/8" L, PK5 (ASF020080)
- SPEC Compression Spring, Stainless Steel, PK10, C04800383000S (C04800383000S)
- Raymond Compression and Die Springs