Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Med Duty, 50mmx114mm
Mfr # 304818D
Zoro # G5222472
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Color Blue
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 304818D
- Zoro # G5222472
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 4 1/2 in |
Outside Dia. | 2 in |
For Hole Size | 2 in |
For Rod Size | 1 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 611 lb/in |
Color | Blue |
Finish | Powder Coated |
Item | Die Spring |
Meets/Exceeds | ISO10243 |
End Type | Closed and Ground |
Description
ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 4-1/2 In., Outside Dia. 2 In., End Type Closed & Ground, For Hole Size 2 In., For Rod Size 1 In., Spring Rate 611 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Square Blue Stone 24 in. X 24 in. Matte Paver Porcelain Floor Tile, 2PK (ZOR-LSC-0106)
- ZORO SELECT Bumper, Rubber, Black, 9/16"H x 9/16"W, PK.10 (18-034)
- SIMPSON STRONG-TIE DBL 2x10 Joist Hanger (LUS210-2Z)
- GLOBAL INDUSTRIAL Global Industria Roof Hatch Safety Railing, Galvanized, 36x24 & 36x30 (713159)
- RAYMOND Die Spring, Medium Duty, 2x4 In (103816)
- RAYMOND ISO D Die Spring, Med Duty, 50mmx89mm (304814D)
- RAYMOND Die Spring, Medium Duty, 2x12 In (103848)
- RAYMOND Inch Series Die Spring, PK5 (105310)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x8In (305732D)
- RAYMOND ISO D Die Spring, XHD, 63mmx305mm (306948D)
- SPEC Compression Spring Metric, PK3 (D13360)
- Raymond Compression and Die Springs