Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Med Duty, 50mmx102mm
Mfr # 304816D
Zoro # G5262905
product price: $14.99
/ea
Sold in multiples of 6 for $89.94
$89.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Color Blue
- For Rod Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 304816D
- Zoro # G5262905
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 2 in |
For Rod Size | 1 in |
For Hole Size | 2 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 693.2 lb/in |
Color | Blue |
Item | Die Spring |
Meets/Exceeds | ISO10243 |
End Type | Closed and Ground |
Finish | Powder Coated |
Description
ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 4 In., Outside Dia. 2 In., End Type Closed & Ground, For Hole Size 2 In., For Rod Size 1 In., Spring Rate 693.2 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 158 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A158X125)
- PEMKO Threshold, Aluminum Finish, 5" W, 36" L (2005AT36)
- GENESIS Gs10-1175Md13-200 Gas Spring (GSS 6477UK)
- PRIME-LINE Compression Spring, 0.105 in. Diameter, 7/8 in. x 3 in. (2-pack) (SP 9731)
- RAYMOND ISO D Die Spring, Heavy Duty, 3/8x1In, PK10 (305104D)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C01200100250M)
- RAYMOND Die Spring, XHD, 1.25x4-1/2 In (106618)
- RAYMOND Die Spring, Medium Duty, 2x5 In (104820)
- RAYMOND Die Spring, Heavy Duty, 1x12In (105548)
- RAYMOND Inch Series Die Spring, PK3 (105512)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX3)
- Raymond Compression and Die Springs