Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Med Duty, 31.75mmx140mm
Mfr # 304622D
Zoro # G5114103
product price: $17.39
/pk 3, $5.80/ea
Sold in multiples of 5 for $86.95
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.25 in
- Color Blue
- For Rod Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 304622D
- Zoro # G5114103
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 5 1/2 in |
Outside Dia. | 1.25 in |
For Rod Size | 5/8 in |
For Hole Size | 1 1/4 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 215.8 lb/in |
Color | Blue |
Finish | Powder Coated |
Item | Die Spring |
End Type | Closed and Ground |
Meets/Exceeds | ISO10243 |
Description
ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 5-1/2 In., Outside Dia. 1-1/4 In., End Type Closed & Ground, For Hole Size 1-1/4 In., For Rod Size 5/8 In., Spring Rate 215.8 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Electromagnetic Lift, 100 lb Load Cap. (ERA-202)
- ZORO SELECT O-Ring, EPDM, Dash 152, 3-1/4, 3.443, PK10 (U38869.009.0325)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Matte Black Transitional Cabinet Pull (BP865096900)
- PRIME-LINE Guide Bypass Adj Univ (161148)
- RAYMOND Die Spring, Medium Duty, 1-1/4x6In (103624)
- RAYMOND Die Spring, Medium Duty, 1-1/4x12In (103648)
- RAYMOND ISO D Die Spring, Hvy Duty, 50mmx102mm (305816D)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C01800260620S)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C02400261250S)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C01800120500S)
- ZORO APPROVED SUPPLIER 1-1/2 Od Cmp Spring (C-806)
- Raymond Compression and Die Springs