Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Med Duty, 25mmx64mm
Mfr # 304510D
Zoro # G5113814
product price: $25.69
/pk 10, $2.57/ea
Sold in multiples of 3 for $77.07
$77.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1 in
- Color Blue
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 304510D
- Zoro # G5113814
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 1 in |
For Rod Size | 1/2 in |
For Hole Size | 1 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 327.2 lb/in |
Color | Blue |
Finish | Powder Coated |
Meets/Exceeds | ISO10243 |
Item | Die Spring |
End Type | Closed and Ground |
Description
ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 2-1/2 In., Outside Dia. 1 In., End Type Closed & Ground, For Hole Size 1 In., For Rod Size 1/2 In., Spring Rate 327.2 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Mirrored Door Pull with Adhesive Back (2 Pack) (MP6942)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALJ)
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated (4RPY6)
- APOLLO TILE Light Beige 11.8 in x 11.8 in Crema Marfil Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK (APLVL88G14PA)
- RAYMOND Die Spring, Medium Duty, 1x12In (103548)
- RAYMOND Die Spring, Medium Duty, 1x8In (103532)
- RAYMOND Inch Series Die Spring, PK3 (104416)
- RAYMOND Inch Series Die Spring, PK3 (103508)
- RAYMOND Compression Spring, Overall 13/64" L, PK10 (C01200160190S)
- RAYMOND Die Spring, Medium Duty, 2x3-1/2 In (104814)
- RAYMOND ISO D Die Spring, XHD, 63mmx76mm (306912D)
- Raymond Compression and Die Springs