Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Med Duty, 1/2x1In, PK10
Mfr # 304204D
Zoro # G8260357
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.5 in
- Color Blue
- For Hole Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 304204D
- Zoro # G8260357
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.5 in |
For Hole Size | 1/2 in |
For Rod Size | 9/32 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 167.9 lb/in |
Color | Blue |
End Type | Closed and Ground |
Meets/Exceeds | ISO10243 |
Item | Die Spring |
Finish | Powder Coated |
Description
ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 1 In., Outside Dia. 1/2 In., End Type Closed & Ground, For Hole Size 1/2 In., For Rod Size 9/32 In., Spring Rate 167.9 lb./in., Meets/Exceeds ISO10243, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 48x25', Stucco, One Roll (3021119)
- ZORO SELECT O-Ring, Dash 007, EPDM, 0.07 In., PK100 (U38869.006.0015)
- PEDESTAL PRO Gooseneck Pedestal, 72"H, 35 lb. (72-9C-S)
- JOHNSON HARDWARE Pull Pocket Door Bright Brass (150-3PK1)
- RAYMOND Die Spring, Medium Duty, 1/2x12In (103248)
- RAYMOND ISO D Die Spring, Medium Duty, 1/2x2In (304208D)
- RAYMOND Die Spring, Medium Duty, 0.5x1-1/4 In, PK10 (103205)
- RAYMOND Inch Series Die Spring, PK2 (105610)
- RAYMOND Die Spring, Medium Duty, 2x3-1/2 In (104814)
- RAYMOND Inch Series Die Spring, PK5 (105310)
- SPEC Compression Spring, Stainless Steel, PK10, C06000633500S (C06000633500S)
- Raymond Compression and Die Springs