Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Lt Duty, 63mmx76mm
Mfr # 303912D
Zoro # G5113507
product price: $17.99
/ea
Sold in multiples of 5 for $89.95
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2.5 in
- Spring Rate 1,091.8 lb/in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 303912D
- Zoro # G5113507
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 2.5 in |
For Hole Size | 2 1/2 in |
For Rod Size | 1 1/2 in |
Details
Type | Light Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 1,091.8 lb/in |
Color | Green |
Item | Die Spring |
Finish | Powder Coated |
Meets/Exceeds | ISO10243 |
End Type | Closed and Ground |
Description
ISO D Die Spring, Light Duty, Color Green, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 3 In., Outside Dia. 2-1/2 In., End Type Closed & Ground, For Hole Size 2-1/2 In., For Rod Size 1-1/2 In., Spring Rate 1091.8 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd:ThumbTurn Mortise 1-1/8" - US3 (Gold) (KTMC02-US3)
- ZORO SELECT Hydraulic, Door Closer, Standard Duty (1RBV2)
- LAMP Pull Handle, Threaded Holes, Satin (EK-S650/S)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x58 Mending Plate (N272-724)
- RAYMOND ISO D Die Spring, Lt Duty, 63mmx203mm (303932D)
- RAYMOND ISO D Die Spring, Lt Duty, 63mmx102mm (303916D)
- RAYMOND Die Spring, Red, Overall 2" L (ASM050050)
- RAYMOND ISO D Die Spring, Light Duty, 1/2x1In, PK10 (303204D)
- RAYMOND Die Spring, Extra Heavy Duty, 3/4x6In (106424)
- RAYMOND Inch Series Die Spring, PK2 (103522)
- SPEC Compression Spring, Stainless Steel, PK10, C07200552500S (C07200552500S)
- Raymond Compression and Die Springs