Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Lt Duty, 63mmx203mm
Mfr # 303932D
Zoro # G5113516
product price: $31.35
/ea
Sold in multiples of 3 for $94.05
$94.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2.5 in
- Spring Rate 360.9 lb/in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 303932D
- Zoro # G5113516
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 8 in |
Outside Dia. | 2.5 in |
For Rod Size | 1 1/2 in |
For Hole Size | 2 1/2 in |
Details
Type | Light Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 360.9 lb/in |
Color | Green |
End Type | Closed and Ground |
Meets/Exceeds | ISO10243 |
Finish | Powder Coated |
Item | Die Spring |
Description
ISO D Die Spring, Light Duty, Color Green, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 8 In., Outside Dia. 2-1/2 In., End Type Closed & Ground, For Hole Size 2-1/2 In., For Rod Size 1-1/2 In., Spring Rate 360.9 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 381, Viton, 0.21 In. (U38871.018.1200)
- SPEC Compression Spring, Music Wire, PK10, C09751624000M (C09751624000M)
- SOUTHCO-ALBANY DIV Heavy Duty Keeper For C3-810 (S C3-77)
- SOUTHCO-ALBANY DIV Grabber Catch W/Strike (S C3-810)
- RAYMOND ISO D Die Spring, Lt Duty, 63mmx76mm (303912D)
- RAYMOND ISO D Die Spring, Lt Duty, 63mmx102mm (303916D)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x8In (106732)
- RAYMOND Compression Spring Music Wire, PK15 (C01480210750M)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x8In (305732D)
- RAYMOND Die Spring, XHD, 1.5x2-1/2 In (106710)
- SPEC Compression Spring, Stainless Steel, PK10, C06000721000S (C06000721000S)
- Raymond Compression and Die Springs