Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Lt Duty, 63mmx152mm
Mfr # 303924D
Zoro # G5113446
product price: $30.79
/ea
Sold in multiples of 2 for $61.58
$61.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2.5 in
- Spring Rate 492.8 lb/in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 303924D
- Zoro # G5113446
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 2.5 in |
For Hole Size | 2 1/2 in |
For Rod Size | 1 1/2 in |
Details
Type | Light Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 492.8 lb/in |
Color | Green |
Item | Die Spring |
Meets/Exceeds | ISO10243 |
End Type | Closed and Ground |
Finish | Powder Coated |
Description
ISO D Die Spring, Light Duty, Color Green, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 6 In., Outside Dia. 2-1/2 In., End Type Closed & Ground, For Hole Size 2-1/2 In., For Rod Size 1-1/2 In., Spring Rate 492.8 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Striker Stud, Torx Head (EMC 2T-400-52 ZN)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/8"W, PK.25 (208W-017)
- CAR DEALER DEPOT Safety Hook Key Board, 55 Hook (399 - 55)
- KEY-BAK Original Series Spinner Back, Chrome Front, 24 in. Stainless Steel Chain, Spin Release Belt Clip, Bulk (0004-002)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx178mm (306628D)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx89mm (304914D)
- RAYMOND ISO D Die Spring, ULD, 38.1mmx203mm (302732D)
- RAYMOND ISO-D Series Die Spring, PK10 (306210D)
- RAYMOND Die Spring, Brown, Overall 2-3/8" L, PK5 (ASB035060)
- RAYMOND Die Spring, Medium Duty, 2x10 In (103840)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C03000401000S)
- Raymond Compression and Die Springs