Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Lt Duty, 50mmx76mm
Mfr # 303812D
Zoro # G5113254
product price: $16.75
/pk 2, $8.38/ea
Sold in multiples of 5 for $83.75
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Spring Rate 714.9 lb/in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 303812D
- Zoro # G5113254
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 2 in |
For Rod Size | 1 in |
For Hole Size | 2 in |
Details
Type | Light Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 714.9 lb/in |
Color | Green |
Finish | Powder Coated |
Item | Die Spring |
End Type | Closed and Ground |
Meets/Exceeds | ISO10243 |
Description
ISO D Die Spring, Light Duty, Color Green, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 3 In., Outside Dia. 2 In., End Type Closed & Ground, For Hole Size 2 In., For Rod Size 1 In., Spring Rate 714.9 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, 1/2 in., 1/8 in., Green (4401RG-0150-125-0050)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC117R689)
- LOCKEY Digital Electronic Cabinet Lock W/ Slam Latch Black Vertical (EC780-WSL-BV)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP8864192900)
- RAYMOND ISO D Die Spring, Lt Duty, 50mmx114mm (303818D)
- RAYMOND ISO D Die Spring, Lt Duty, 50mmx203mm (303832D)
- RAYMOND ISO D Die Spring, Medium Duty, 1/2x2In (304208D)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx89mm (304914D)
- RAYMOND Compression Spring, Overall 13/64" L, PK10 (C01200160190S)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C01800321000M)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x5In (106720)
- Raymond Compression and Die Springs