Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Light Duty, 5/8x2In
Mfr # 303308D
Zoro # G5133432
product price: $18.19
/pk 10, $1.82/ea
Sold in multiples of 5 for $90.95
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.625 in
- Spring Rate 88.5 lb/in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 303308D
- Zoro # G5133432
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.625 in |
For Rod Size | 11/32 in |
For Hole Size | 5/8 in |
Details
Type | Light Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 88.5 lb/in |
Color | Green |
Finish | Powder Coated |
Meets/Exceeds | ISO10243 |
Item | Die Spring |
End Type | Closed and Ground |
Description
ISO D Die Spring, Light Duty, Color Green, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 2 In., Outside Dia. 5/8 In., End Type Closed & Ground, For Hole Size 5/8 In., For Rod Size 11/32 In., Spring Rate 88.5 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 3" Wx3"Dx35-1/2"H Rubberwood Reed Post (P2-3RW)
- YALE Manual Hydraulic Yale YDC200 Door Closer Heavy Duty Interior and Exterior, Silver (YDC201 689)
- PAWLING Wall Guard, Linen White, 5 x 144In (WG-5-12-301)
- SECURITRON Electromagnetic Lock Power Supply (AQS1210)
- RAYMOND ISO D Die Spring, Light Duty, 5/8x1In, PK10 (303304D)
- RAYMOND ISO D Die Spring, Lt Duty, 15.87mmx44mm (303307D)
- RAYMOND Die Spring, Medium Duty, 3/4x12In (103448)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx89mm (304914D)
- RAYMOND Compression Spring, Medium Duty, PK3 (020067000)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx152mm (304924D)
- RAYMOND Compression Spring, Overall 2" L, PK10 (C02400352000S)
- Raymond Compression and Die Springs