Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Light Duty, 5/8x1In, PK10
Mfr # 303304D
Zoro # G8013862
original price:
$25.59
22% off
new price: $19.75
/pk 10, $1.98/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.625 in
- Spring Rate 181 lb/in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 303304D
- Zoro # G8013862
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.625 in |
For Hole Size | 5/8 in |
For Rod Size | 11/32 in |
Details
Type | Light Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 181 lb/in |
Color | Green |
Finish | Powder Coated |
Item | Die Spring |
Meets/Exceeds | ISO10243 |
End Type | Closed and Ground |
Description
ISO D Die Spring, Light Duty, Color Green, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 1 In., Outside Dia. 5/8 In., End Type Closed & Ground, For Hole Size 5/8 In., For Rod Size 11/32 In., Spring Rate 181 lb./in., Meets/Exceeds ISO10243, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Bypass Closet Track Kit, 96in, 2-Door, Brass-Plated Pulls, Adjustable 1 Kit (163592-1)
- MSI Urbano Graphite Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0184-SAM)
- AMERIMAX HOME PRODUCTS Extender Flexaspout Wht (85010)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US3, Rectangle Stk (B571 605)
- RAYMOND ISO D Die Spring, Lt Duty, 15.87mmx44mm (303307D)
- RAYMOND ISO D Die Spring, Light Duty, 5/8x2In (303308D)
- RAYMOND Compression Spring, Medium Duty, PK12 (020081000)
- RAYMOND ISO D Die Spring, XHD, 50mmx127mm (306820D)
- RAYMOND Compression Spring, Medium Duty, PK6 (020050000)
- RAYMOND ISO D Die Spring, USD, 38.1mmx203mm (307732D)
- SPEC Compression Spring, Music Wire, PK10, C08500982000M (C08500982000M)
- Raymond Compression and Die Springs