Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Light Duty, 3/8x3In
Mfr # 303112D
Zoro # G5112606
product price: $18.75
/pk 15, $1.25/ea
Sold in multiples of 4 for $75.00
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.375 in
- Spring Rate 24.6 lb/in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 303112D
- Zoro # G5112606
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 0.375 in |
For Hole Size | 3/8 in |
For Rod Size | 3/16 in |
Details
Type | Light Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 24.6 lb/in |
Color | Green |
Meets/Exceeds | ISO10243 |
Finish | Powder Coated |
End Type | Closed and Ground |
Item | Die Spring |
Description
ISO D Die Spring, Light Duty, Color Green, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 3 In., Outside Dia. 3/8 In., End Type Closed & Ground, For Hole Size 3/8 In., For Rod Size 3/16 In., Spring Rate 24.6 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-017 Square O-Ring ID: 11/16, CS 1/16, OD 13/16 20 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R017x20)
- RICHELIEU 2Pack 4inch 102 mm Full Mortise Butt Hinge, Brass (822BB)
- PALMETTO PACKING Packing Seal, 1/8 Sq. In., 25 ft (1575)
- FROST KING Tape Exp Foam Black 1Inx13Ft (EF41)
- RAYMOND ISO D Die Spring, Light Duty, 3/8x1In, PK10 (303104D)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C01800260620S)
- RAYMOND ISO D Die Spring, Med Duty, 50mmx114mm (304818D)
- RAYMOND ISO D Die Spring, Medium Duty, 1-1/2x6In (304724D)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C01800120500S)
- RAYMOND Compression Spring, Medium Duty (020121000)
- RAYMOND ISO D Die Spring, Medium Duty, 1-1/2x8In (304732D)
- Raymond Compression and Die Springs