Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Light Duty, 1-1/2x10In
Mfr # 303740D
Zoro # G5152271
product price: $18.35
/ea
Sold in multiples of 2 for $36.70
$36.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Spring Rate 107.9 lb/in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 303740D
- Zoro # G5152271
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 10 in |
Outside Dia. | 1.5 in |
For Rod Size | 3/4 in |
For Hole Size | 1 1/2 in |
Details
Type | Light Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 107.9 lb/in |
Color | Green |
Meets/Exceeds | ISO10243 |
End Type | Closed and Ground |
Finish | Powder Coated |
Item | Die Spring |
Description
ISO D Die Spring, Light Duty, Color Green, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 10 In., Outside Dia. 1-1/2 In., End Type Closed & Ground, For Hole Size 1-1/2 In., For Rod Size 3/4 In., Spring Rate 107.9 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.5 (781R-034S)
- REGISTRY Small Hook Hanger, Oak, Men, 100PK (DF-L7K66MO-MS)
- BEST Key Blank, BEST Lock, Standard, J Keyway (1A1J1KS473KS800NKW)
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 2109-18D)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400450500S)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C02400261250S)
- RAYMOND Inch Series Die Spring, PK2 (106514)
- RAYMOND Inch Series Die Spring, PK2 (105708)
- RAYMOND Die Spring, Medium Duty, 0.75x1-1/4 In (103405)
- RAYMOND Die Spring, Heavy Duty, 3/4x12In (105448)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C01200100250M)
- Raymond Compression and Die Springs