Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Hvy Duty, 63mmx203mm
Mfr # 305932D
Zoro # G9072664
product price: $44.99
/ea
Sold in multiples of 2 for $89.98
$89.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2.5 in
- Spring Rate 1,130.6 lb/in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 305932D
- Zoro # G9072664
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 8 in |
Outside Dia. | 2.5 in |
For Hole Size | 2 1/2 in |
For Rod Size | 1 1/2 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 1,130.6 lb/in |
Color | Red |
Finish | Powder Coated |
End Type | Closed and Ground |
Item | Die Spring |
Meets/Exceeds | ISO10243 |
Description
ISO D Die Spring, Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 8 In., Outside Dia. 2-1/2 In., End Type Closed & Ground, For Hole Size 2-1/2 In., For Rod Size 1-1/2 In., Spring Rate 1130.6 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Automatic Door Bottom, 1/4x48In, Aluminum (220NA-4)
- ZORO SELECT O-Ring, EPDM, Dash 332, 2-3/8, 2.77, PK50 (U38869.018.0237)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-CUSH LH LTBRZ MC)
- PRO-LOK ProLok: Wrap- Simplex & Kaba from Mortise lock (PRL-EWP-661-S)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx89mm (305914D)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx152mm (305924D)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx254mm (305940D)
- RAYMOND Die Spring, Medium Duty, 2x12 In (104848)
- RAYMOND Inch Series Die Spring, PK3 (103708)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx89mm (304914D)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.420 (1NCV5)
- Raymond Compression and Die Springs