Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Hvy Duty, 63mmx152mm
Mfr # 305924D
Zoro # G9072646
original price:
$66.75
12% off
new price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2.5 in
- Spring Rate 1,536 lb/in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 305924D
- Zoro # G9072646
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 2.5 in |
For Rod Size | 1 1/2 in |
For Hole Size | 2 1/2 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 1,536 lb/in |
Color | Red |
Finish | Powder Coated |
Item | Die Spring |
End Type | Closed and Ground |
Meets/Exceeds | ISO10243 |
Description
ISO D Die Spring, Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 6 In., Outside Dia. 2-1/2 In., End Type Closed & Ground, For Hole Size 2-1/2 In., For Rod Size 1-1/2 In., Spring Rate 1536 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE Wireless Doorbell Kit, Battery-Operated, White, 19247 (19247)
- GENESIS Gs08-0313Md10-034 Gas Spring (GSS 7136UZ)
- MASTER CASTER Doorstop, Big Foot, Gray (00972)
- ABUS High Security Hasp, Hardened Steel, Black (125/150)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx76mm (305912D)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx254mm (305940D)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx203mm (305932D)
- RAYMOND Inch Series Die Spring, PK3 (105606)
- RAYMOND ISO-D Series Die Spring, PK3 (302614D)
- RAYMOND Die Spring, Yellow, Overall 2-3/8" L, PK10 (ASF012060)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT1)
- Raymond Compression and Die Springs