Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Hvy Duty, 63mmx102mm
Mfr # 305916D
Zoro # G5264725
original price:
$48.59
5% off
new price: $45.99
/ea
Sold in multiples of 2 for $91.98
$91.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2.5 in
- Spring Rate 2,501 lb/in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 305916D
- Zoro # G5264725
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 2.5 in |
For Rod Size | 1 1/2 in |
For Hole Size | 2 1/2 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 2,501 lb/in |
Color | Red |
Item | Die Spring |
Finish | Powder Coated |
End Type | Closed and Ground |
Meets/Exceeds | ISO10243 |
Description
ISO D Die Spring, Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 4 In., Outside Dia. 2-1/2 In., End Type Closed & Ground, For Hole Size 2-1/2 In., For Rod Size 1-1/2 In., Spring Rate 2501 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (11B782L)
- PRIME-LINE Casement Operator Crank Handle, 5/16 in. Bore, Zinc Diecast Construction 2 Pack (MP3532)
- DIABLO CONTROLS Vehicle Detector, 20 to 2000 MHz (DSP-10 117)
- JOHNSON HARDWARE Bypass Door Hardware Set (2200482D)
- RAYMOND ISO D Die Spring, Med Duty, 1/2x1In, PK10 (304204D)
- RAYMOND Die Spring, XHD, 1.5x3-1/2 In (106714)
- RAYMOND Inch Series Die Spring, PK3 (105508)
- RAYMOND Die Spring, Medium Duty, 1x8In (103532)
- RAYMOND Die Spring, Medium Duty, 5/8x12In (103348)
- RAYMOND Die Spring, Medium Duty, 2x3 In (104812)
- RAYMOND Die Spring, Hvy Duty, 2x6 In (105824)
- Raymond Compression and Die Springs