Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Heavy Duty, 5/8x3In
Mfr # 305312D
Zoro # G5115153
product price: $26.89
/pk 10, $2.69/ea
Sold in multiples of 4 for $107.56
$107.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.625 in
- Color Red
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 305312D
- Zoro # G5115153
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 0.625 in |
For Rod Size | 11/32 in |
For Hole Size | 5/8 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 146.7 lb/in |
Color | Red |
Finish | Powder Coated |
Meets/Exceeds | ISO10243 |
Item | Die Spring |
End Type | Closed and Ground |
Description
ISO D Die Spring, Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 3 In., Outside Dia. 5/8 In., End Type Closed & Ground, For Hole Size 5/8 In., For Rod Size 11/32 In., Spring Rate 146.7 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 105 degree swing (TC7033LP)
- STERLING SEAL & SUPPLY 364 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL364X50)
- NU-SET Hasp 7-1/4", Heavy Duty, Flat (2712)
- ZORO SELECT Gasket, 2 In, Bevel Seat, PTFE (692-10007)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C01800321000M)
- RAYMOND Compression Spring, Medium Duty, PK12 (020081000)
- RAYMOND Compression Spring, Overall 5/16" L, PK10 (C00880080310M)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C03000401000S)
- RAYMOND ISO-D Series Die Spring, PK10 (303512D)
- RAYMOND Die Spring, Medium Duty, 1.5x5-1/2 In (103722)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x4In (106616)
- Raymond Compression and Die Springs