Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Heavy Duty, 5/8x2In
Mfr # 305308D
Zoro # G5115135
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.625 in
- Color Red
- End Type Closed and Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 305308D
- Zoro # G5115135
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.625 in |
For Rod Size | 11/32 in |
For Hole Size | 5/8 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 210.7 lb/in |
Color | Red |
End Type | Closed and Ground |
Meets/Exceeds | ISO10243 |
Item | Die Spring |
Finish | Powder Coated |
Description
ISO D Die Spring, Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 2 In., Outside Dia. 5/8 In., End Type Closed & Ground, For Hole Size 5/8 In., For Rod Size 11/32 In., Spring Rate 210.7 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Programmable Timer (DT-7)
- DELTANA Baseboard Door Bumper, Solid Brass Satin Chrome 3.5" (BDH35U26D)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x3In (106712)
- DTC 10in Soft-close Full Extension Zinc Side Mount Ball Bearing Drawer Slide - 100 Lbs Weight Rating (4587110H)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C02400320750S)
- RAYMOND Inch Series Die Spring, PK3 (103504)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx89mm (304914D)
- RAYMOND Compression Spring, Medium Duty (020121000)
- RAYMOND ISO D Die Spring, XHD, 50mmx127mm (306820D)
- RAYMOND ISO D Die Spring, Med Duty, 1/2x1In, PK10 (304204D)
- SPEC Compression Spring, Music Wire, PK10, C08500981750M (C08500981750M)
- Raymond Compression and Die Springs