Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Heavy Duty, 3/8x1In, PK10
Mfr # 305104D
Zoro # G8297992
product price: $8.39
/pk 10, $0.84/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.375 in
- Color Red
- For Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 305104D
- Zoro # G8297992
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.375 in |
For Hole Size | 3/8 in |
For Rod Size | 3/16 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 133.6 lb/in |
Color | Red |
Finish | Powder Coated |
Item | Die Spring |
End Type | Closed and Ground |
Meets/Exceeds | ISO10243 |
Description
ISO D Die Spring, Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 1 In., Outside Dia. 3/8 In., End Type Closed & Ground, For Hole Size 3/8 In., For Rod Size 3/16 In., Spring Rate 133.6 lb./in., Meets/Exceeds ISO10243, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Outdoor Housing, 10"H, 8"W, 9 lb. (Portra-CS-8x10-E)
- ZORO SELECT O-Ring, Dash 325, Buna N, 0.21 In., PK50 (U38801.018.0150)
- NATIONAL GUARD Door Sweep (198NDKB-48)
- KIPP Leveling Set, Standard, D=17, 5 Stainless Steel, D2= 58 (K0692.032161)
- RAYMOND Die Spring, Heavy Duty, 3/8x12In (105148)
- RAYMOND Die Spring, Heavy Duty, 3/8x1In, PK10 (105104)
- RAYMOND ISO D Die Spring, Med Duty, 1/2x1In, PK10 (304204D)
- RAYMOND Die Spring, Medium Duty, 2x3-1/2 In (104814)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x5In (106620)
- RAYMOND Die Spring, Medium Duty, 1-1/4x6In (103624)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.600 (1NDE4)
- Raymond Compression and Die Springs