Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Heavy Duty, 1-1/4x12In
Mfr # 305648D
Zoro # G5111014
Sold in multiples of 2 for $37.18
$37.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.25 in
- Color Red
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 305648D
- Zoro # G5111014
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 1.25 in |
For Hole Size | 1 1/4 in |
For Rod Size | 5/8 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 229.5 lb/in |
Color | Red |
Finish | Powder Coated |
End Type | Closed and Ground |
Item | Die Spring |
Meets/Exceeds | ISO10243 |
Description
ISO D Die Spring, Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 12 In., Outside Dia. 1-1/4 In., End Type Closed & Ground, For Hole Size 1-1/4 In., For Rod Size 5/8 In., Spring Rate 229.5 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 155, Viton, 0.1 In., PK2 (U38875.009.0400)
- DELTANA Hinge Pin Stop, Hinge Mounted, Adjustable Oil Rubbed Bronze (HPA69U10B)
- HILLMAN 1/2 SOLID BRASS CUP HOOK (851848)
- SCHLAGE 6-Pin Keyblank, FG Keyway, Embossed Logo Only, 50 Pack (35-101 FG (50PK))
- RAYMOND Die Spring, Heavy Duty, 1-1/4x5In (105620)
- RAYMOND Die Spring, Heavy Duty, 1.25x4-1/2 In (105618)
- RAYMOND Die Spring, Heavy Duty, 1-1/4x6In (105624)
- RAYMOND Die Spring, Yellow, Overall 2-9/16" L, PK5 (ASF035065)
- RAYMOND Die Spring, Yellow, Overall 3-1/8" L, PK5 (ASF020080)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx89mm (305914D)
- SPEC Compression Spring, Stainless Steel, PK10, C07200670750S (C07200670750S)
- Raymond Compression and Die Springs