Shop All Compression and Die Springs
Raymond
ISO D Die Spring, Heavy Duty, 1-1/2x6In
Mfr # 305724D
Zoro # G5115503
original price:
$27.00
12% off
new price: $23.59
/ea
Sold in multiples of 2 for $47.18
$47.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Color Red
- End Type Closed and Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 305724D
- Zoro # G5115503
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 1.5 in |
For Rod Size | 3/4 in |
For Hole Size | 1 1/2 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 653.2 lb/in |
Color | Red |
Item | Die Spring |
End Type | Closed and Ground |
Finish | Powder Coated |
Meets/Exceeds | ISO10243 |
Description
ISO D Die Spring, Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 6 In., Outside Dia. 1-1/2 In., End Type Closed & Ground, For Hole Size 1-1/2 In., For Rod Size 3/4 In., Spring Rate 653.2 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 8"W x 8"H x 1"P (ROSP080X080X100SDG01)
- DELTANA Knob Round Hollow Bright Brass (KRH114U3)
- BEST Std Rim Cylinder 12E, Satin Chrome (12E72S2RP626)
- LUCKY LINE Plastic Key Clip, Blue, 25 PK (41530)
- RAYMOND Die Spring, Heavy Duty, 1-1/2x3In (105712)
- RAYMOND Die Spring, Heavy Duty, 1-1/2x4In (105716)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x8In (305732D)
- RAYMOND Compression Spring, Overall 2" L, PK10 (C02400352000S)
- RAYMOND Compression Spring, Overall 57/64" L, PK10 (C03000350880M)
- RAYMOND Die Spring, Heavy Duty, 1.25x4-1/2 In (105618)
- SPEC Compression Spring, Stainless Steel, PK10, C04800383000S (C04800383000S)
- Raymond Compression and Die Springs