Shop All Compression and Die Springs
This Product is Discontinued
Raymond
ISO D Die Spring, Heavy Duty, 1-1/2x2In (Discontinued)
Mfr # 305708D
Zoro # G5115442
This Product is Discontinued
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Color Red
- For Hole Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 305708D
- Zoro # G5115442
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 1.5 in |
For Hole Size | 1 1/2 in |
For Rod Size | 3/4 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 2,122.4 lb/in |
Color | Red |
Finish | Powder Coated |
Item | Die Spring |
Meets/Exceeds | ISO10243 |
End Type | Closed and Ground |
Description
ISO D Die Spring, Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 2 In., Outside Dia. 1-1/2 In., End Type Closed & Ground, For Hole Size 1-1/2 In., For Rod Size 3/4 In., Spring Rate 2122.4 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.