Shop All Compression and Die Springs
Raymond
Inch Series Die Spring, PK3
Mfr # 106408
Zoro # G307867457
product price: $16.49
/pk 3, $5.50/ea
Sold in multiples of 6 for $98.94
$98.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Alloy Steel
- Compressed Length 1.7 in
- Color Green
- For Rod Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 106408
- Zoro # G307867457
- Country of Origin Switzerland
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Compressed Length | 1.7 in |
For Rod Size | 3/8 in |
For Hole Size | 3/4 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Alloy Steel |
Spring Rate | 660 lb/in |
Color | Green |
Deflection @ Load | 0.4 in |
Item | Inch Series Die Spring |
End Type | Squared and Ground |
Finish | Chromium |
Meets/Exceeds | ISO10243, JIS B 5012, NAAMS |
Product Type | Die Spring |
Description
Inch Series Die Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 902 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A902X250)
- SPEC Spring Washer Stainless Steel, PK25 (B0500022S)
- ACCURIDE 20 Heavy Duty Full Extension Slide LockIn And LockOut (C 9308-20-R)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-EDA AL)
- RAYMOND Inch Series Die Spring, PK2 (106608)
- RAYMOND Inch Series Die Spring, PK2 (106516)
- RAYMOND Inch Series Die Spring, PK10 (106107)
- RAYMOND Die Spring, Extra Heavy Duty, 3/4x6In (106424)
- RAYMOND Die Spring, XHD, 2x6 In (106824)
- RAYMOND Inch Series Die Spring, PK3 (105512)
- RAYMOND ISO D Die Spring, Med Duty, 50mmx114mm (304818D)
- Raymond Compression and Die Springs