Shop All Compression and Die Springs
Raymond
Inch Series Die Spring, PK3
Mfr # 106404
Zoro # G807867360
product price: $13.29
/pk 3, $4.43/ea
Sold in multiples of 7 for $93.03
$93.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Alloy Steel
- Compressed Length 0.85 in
- Color Green
- For Hole Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 106404
- Zoro # G807867360
- Country of Origin Switzerland
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Compressed Length | 0.85 in |
For Hole Size | 3/4 in |
For Rod Size | 3/8 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Alloy Steel |
Spring Rate | 1,400 lb/in |
Color | Green |
Item | Inch Series Die Spring |
End Type | Squared and Ground |
Deflection @ Load | 0.2 in |
Finish | Chromium |
Meets/Exceeds | ISO10243, JIS B 5012, NAAMS |
Product Type | Die Spring |
Description
Inch Series Die Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Plus Antique Brass Single Sided Deadbolt (663 5 CP)
- KEYLESS FACTORY KeylessFactory: Ford 2001-20016 8-Cut Truck / SUV / Ignition Lock / LSP Kit / Coded / 708616C (KLF-IGN231)
- CODEL DOORS 30" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Mtt Blk Hngs (2668pri8730RH10B4916)
- AMERIMAX HOME PRODUCTS 5" Wht Galv End/Drop (33010)
- RAYMOND Inch Series Die Spring, PK3 (106408)
- RAYMOND Inch Series Die Spring, PK10 (106107)
- RAYMOND Inch Series Die Spring, PK2 (106516)
- RAYMOND ISO D Die Spring, Med Duty, 50mmx89mm (304814D)
- RAYMOND Die Spring, Blue, Overall 2-3/4" L, PK5 (ASL016070)
- RAYMOND Inch Series Die Spring, PK3 (103516)
- SPEC Compression Spring, Music Wire, PK10, C04800723000M (C04800723000M)
- Raymond Compression and Die Springs