Shop All Compression and Die Springs
Raymond
Inch Series Die Spring, PK3
Mfr # 105606
Zoro # G407867739
product price: $21.85
/pk 3, $7.28/ea
Sold in multiples of 4 for $87.40
$87.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Alloy Steel
- Compressed Length 1.275 in
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 105606
- Zoro # G407867739
- Country of Origin Switzerland
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Compressed Length | 1.275 in |
Details
Type | Heavy Duty |
Material | Chrome Alloy Steel |
Spring Rate | 2,200 lb/in |
Color | Gold |
Item | Inch Series Die Spring |
Description
Inch Series Die Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Inside Corner Trim, Driftwood (WC40IS262N)
- KENAURD Kenaurd:Combo Lockset G3 Silver - KW1 (KBL01-SS-KW1)
- KEYLESS FACTORY KeylessFactory: 2018-2019 GMC 5 Button Smart Key PN:13584502 / HYQ1AA (RSK-GM-AA5)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 5Shelf Lazy Susans for 52 H Pantry Cabinets (6065-18-11-52)
- RAYMOND Inch Series Die Spring, PK2 (105708)
- RAYMOND Inch Series Die Spring, PK5 (105310)
- RAYMOND Inch Series Die Spring, PK2 (105516)
- RAYMOND ISO D Die Spring, ULD, 50mmx203mm (302832D)
- RAYMOND Die Spring, Medium Duty, 0.75x1-1/4 In (103405)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx305mm (304948D)
- RAYMOND Die Spring, Heavy Duty, 1.5x4-1/2 In (105718)
- Raymond Compression and Die Springs