Shop All Compression and Die Springs
Raymond
Inch Series Die Spring, PK3
Mfr # 105406
Zoro # G307867822
Sold in multiples of 7 for $86.73
$86.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Alloy Steel
- Compressed Length 1.275 in
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 105406
- Zoro # G307867822
- Country of Origin Switzerland
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Compressed Length | 1.275 in |
Details
Type | Heavy Duty |
Material | Chrome Alloy Steel |
Spring Rate | 690 lb/in |
Color | Gold |
Item | Inch Series Die Spring |
Description
Inch Series Die Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 4" Center-to-Center Brushed Chrome Torino Cabinet Wire Pull (S271-4BC)
- RICHELIEU 5 in 127 mm FlipDown Door Stop, OilRubbed Bronze (68ORBV)
- TRIMLITE 28" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2468pri8444)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Antique Brass (BK2090AB)
- RAYMOND Die Spring, Medium Duty, 1-1/2x5In (103720)
- RAYMOND Die Spring, Medium Heavy Duty, 1x8In (104532)
- RAYMOND Die Spring, Medium Duty, 2x4 In (104816)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C02400320620M)
- RAYMOND Die Spring, Medium Duty, 2x10 In (104840)
- RAYMOND Die Spring, XHD, 2x4 In (106816)
- MIDWEST FASTENER 1/2" x .040" x 1-1/8" Steel Compression Springs 1 12PK (18648)
- Raymond Compression and Die Springs