Shop All Compression and Die Springs
Raymond
Inch Series Die Spring, PK3
Mfr # 103507
Zoro # G507867523
product price: $15.19
/pk 3, $5.06/ea
Sold in multiples of 6 for $91.14
$91.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Alloy Steel
- Compressed Length 1.312 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 103507
- Zoro # G507867523
- Country of Origin Switzerland
- Category Compression and Die Springs
Dimensions
Overall Length | 1 3/4 in |
Compressed Length | 1.312 in |
Details
Type | Medium Duty |
Material | Chrome Alloy Steel |
Spring Rate | 320 lb/in |
Color | Blue |
Item | Inch Series Die Spring |
Description
Inch Series Die Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Viewer, Polished, 9/16" Hole Dia. (19-215)
- SCHLAGE Key Blank, Best, Type J (35-310JB)
- MIDWEST FASTENER 1-1/8" Black Plastic Flush Head Sheet Metal Plugs 3PK (75911)
- MOHAWK Mohawk Advance 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Inside Scoop (EB801-989)
- RAYMOND Inch Series Die Spring, PK10 (103207)
- RAYMOND Inch Series Die Spring, PK10 (103308)
- RAYMOND Inch Series Die Spring, PK3 (103510)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x6In (305724D)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x3In (106712)
- RAYMOND Compression Spring, Medium Duty, PK12 (020089000)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDJ9)
- Raymond Compression and Die Springs