Shop All Compression and Die Springs
Raymond
Inch Series Die Spring, PK3
Mfr # 103504
Zoro # G607867423
product price: $12.39
/pk 3, $4.13/ea
Sold in multiples of 7 for $86.73
$86.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Alloy Steel
- Compressed Length 0.75 in
- Color Blue
- Meets/Exceeds ISO10243, JIS B 5012, NAAMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 103504
- Zoro # G607867423
- Country of Origin Switzerland
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Compressed Length | 0.75 in |
For Rod Size | 1/2 in |
For Hole Size | 1 in |
Details
Type | Medium Duty |
Material | Chrome Alloy Steel |
Spring Rate | 550 lb/in |
Color | Blue |
Meets/Exceeds | ISO10243, JIS B 5012, NAAMS |
Deflection @ Load | 0.4 in |
Item | Inch Series Die Spring |
Finish | Chromium |
End Type | Squared and Ground |
Product Type | Die Spring |
Description
Inch Series Die Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Hinge Pin Door Stop (1502-619)
- WRS 21" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5021R)
- FALCON Single Dummy Mortise Trim, Quantum Lever, Napa Escutcheon, Satin Chrome (MA12 QN 626)
- STRYBUC 4ft Flex Clerestory Pole (39-104-4)
- RAYMOND Inch Series Die Spring, PK2 (103520)
- RAYMOND Inch Series Die Spring, PK10 (103310)
- RAYMOND Inch Series Die Spring, PK3 (103516)
- RAYMOND ISO-D Series Die Spring, PK3 (302614D)
- RAYMOND ISO D Die Spring, Lt Duty, 25mmx140mm (303522D)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x3In (104712)
- RAYMOND ISO D Die Spring, Med Duty, 15.87mmx32mm (304305D)
- Raymond Compression and Die Springs