Shop All Compression and Die Springs
Raymond
Inch Series Die Spring, PK2
Mfr # 106608
Zoro # G807867285
Sold in multiples of 5 for $89.75
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Alloy Steel
- Compressed Length 1.7 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 106608
- Zoro # G807867285
- Country of Origin Switzerland
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Compressed Length | 1.7 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Alloy Steel |
Spring Rate | 2,050 lb/in |
Color | Green |
Item | Inch Series Die Spring |
Description
Inch Series Die Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W (M5KALFSTS)
- KENAURD Kenaurd:Push Bar - Aluminum (FIRE RATED) Grade 1 (KED02-FR-AL)
- LUCKY LINE Key Cap, Plastic, Black, PK50 (16520)
- STANLEY FS Continuous Hinge, Geared, 83 Inch, Dark Bronze (664HD 83" FS DOOR HINGE AL)
- RAYMOND Inch Series Die Spring, PK3 (106404)
- RAYMOND Inch Series Die Spring, PK3 (106408)
- RAYMOND Inch Series Die Spring, PK2 (106514)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C02400320750S)
- RAYMOND Inch Series Die Spring, PK3 (105512)
- RAYMOND Die Spring, Medium Duty, 1-1/4x6In (103624)
- MIDWEST FASTENER 5/8" x 2-3/4" x .040" WG Steel Compression Springs 1 12PK (18514)
- Raymond Compression and Die Springs