Shop All Compression and Die Springs
Raymond
Inch Series Die Spring, PK2
Mfr # 105610
Zoro # G707867293
product price: $16.75
/pk 2, $8.38/ea
Sold in multiples of 5 for $83.75
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Alloy Steel
- Compressed Length 2.125 in
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 105610
- Zoro # G707867293
- Country of Origin Switzerland
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/2 in |
Compressed Length | 2.125 in |
Details
Type | Heavy Duty |
Material | Chrome Alloy Steel |
Spring Rate | 1,496 lb/in |
Color | Gold |
Item | Inch Series Die Spring |
Description
Inch Series Die Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Double Extension Spring, Music Wire, PK2 (DE0250010500M)
- LCN Cover Plate, Silver, Aluminum, 2 in. L (4040SE-59A AL)
- ZORO SELECT O-Ring, Dash 245, Viton, 0.13 In., PK5 (U38875.012.0437)
- GENESIS Adj Door Holder 6In Grabber Chr (DH-GRB-02-600)
- RAYMOND Inch Series Die Spring, PK2 (105516)
- RAYMOND Inch Series Die Spring, PK3 (105510)
- RAYMOND Inch Series Die Spring, PK3 (105606)
- RAYMOND Compression Spring, Medium Duty, PK6 (020056000)
- RAYMOND ISO-D Series Die Spring, PK3 (302810D)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C01200180250M)
- MIDWEST FASTENER 23/64" x 0.032" x 1" 18-8 Stainless Steel Compression Springs 3PK (38786)
- Raymond Compression and Die Springs