Shop All Compression and Die Springs
Raymond
Inch Series Die Spring, PK2
Mfr # 105424
Zoro # G807867759
product price: $20.15
/pk 2, $10.08/ea
Sold in multiples of 4 for $80.60
$80.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Alloy Steel
- Compressed Length 5.1 in
- Color Gold
- For Hole Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 105424
- Zoro # G807867759
- Country of Origin Switzerland
- Category Compression and Die Springs
Dimensions
Overall Length | 6 in |
Compressed Length | 5.1 in |
For Hole Size | 3/4 in |
For Rod Size | 3/8 in |
Details
Type | Heavy Duty |
Material | Chrome Alloy Steel |
Spring Rate | 160 lb/in |
Color | Gold |
Finish | Chromium |
Deflection @ Load | 1.5 in |
End Type | Squared and Ground |
Item | Inch Series Die Spring |
Meets/Exceeds | ISO10243, JIS B 5012, NAAMS |
Product Type | Die Spring |
Description
Inch Series Die Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 19mm ID, PK10 (ZUSAVB75M2X19)
- BLUM 3mm Screw-on Face Frame Baseplate for Cliptop Hinges (175L6030.21)
- INOX Door Stop, Floor Mount, High Dome, Satin Chrome (DS438-26D)
- ZORO SELECT Disc Spring, Belle, 0.4375, High CS, PK12 (1NDG4)
- RAYMOND Die Spring, XHD, 2x6 In (106824)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x8In (104732)
- RAYMOND Die Spring, Medium Duty, 1-1/2x4In (103716)
- RAYMOND ISO-D Series Die Spring, PK2 (302548D)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x8In (106732)
- RAYMOND Compression Spring, Medium Duty, PK12 (020069000)
- SPEC Compression Spring, Stainless Steel, PK10, C07200963000S (C07200963000S)
- Raymond Compression and Die Springs