Shop All Compression and Die Springs
Raymond
Inch Series Die Spring, PK2
Mfr # 103524
Zoro # G907867901
product price: $18.45
/pk 2, $9.23/ea
Sold in multiples of 5 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Alloy Steel
- Compressed Length 4.5 in
- Color Blue
- For Rod Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 103524
- Zoro # G907867901
- Country of Origin Switzerland
- Category Compression and Die Springs
Dimensions
Overall Length | 6 in |
Compressed Length | 4.5 in |
For Rod Size | 1/2 in |
For Hole Size | 1 in |
Details
Type | Medium Duty |
Material | Chrome Alloy Steel |
Spring Rate | 80 lb/in |
Color | Blue |
Item | Inch Series Die Spring |
Finish | Chromium |
Deflection @ Load | 2.4 in |
Meets/Exceeds | ISO10243, JIS B 5012, NAAMS |
End Type | Squared and Ground |
Product Type | Die Spring |
Description
Inch Series Die Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETSCREEN Pet Screen, Vinyl Coated Polyester, 60" W (3004112)
- J.W. WINCO GN749-M18X1.5-A Threaded Plug, NBR Seal (749-M18X1.5-A)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Chrome 4" (4SBCS26D)
- LUCIDA SURFACES LUCIDA SURFACES, MonoCore Licorice-Sample (MO-213SMP)
- RAYMOND Inch Series Die Spring, PK10 (103307)
- RAYMOND Inch Series Die Spring, PK3 (103504)
- RAYMOND Inch Series Die Spring, PK10 (103308)
- RAYMOND Die Spring, Medium Duty, 2x12 In (103848)
- RAYMOND Compression Spring, Overall 1-3/4" L, PK10 (C03000381750S)
- RAYMOND Inch Series Die Spring, PK3 (103508)
- SPEC Compression Spring, Music Wire, PK10, C04800811000M (C04800811000M)
- Raymond Compression and Die Springs