Shop All Compression and Die Springs
Raymond
Inch Series Die Spring, PK2
Mfr # 103522
Zoro # G207867830
product price: $17.15
/pk 2, $8.58/ea
Sold in multiples of 5 for $85.75
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Alloy Steel
- Compressed Length 4.125 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 103522
- Zoro # G207867830
- Country of Origin Switzerland
- Category Compression and Die Springs
Dimensions
Overall Length | 5 1/2 in |
Compressed Length | 4.125 in |
Details
Type | Medium Duty |
Material | Chrome Alloy Steel |
Spring Rate | 88 lb/in |
Color | Blue |
Item | Inch Series Die Spring |
Description
Inch Series Die Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON 14 in H X 150 in W X 24 in L Black Steel Mending Plate (02-3411-567)
- ZORO SELECT Manual Hydraulic GAV 2721 Door Closer Heavy Duty Interior and Exterior, Silver (2721 x 689 GAV)
- ROCKWOOD Flush Pull, Stainless Steel (94C.32D)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57867)
- RAYMOND Inch Series Die Spring, PK10 (103207)
- RAYMOND Inch Series Die Spring, PK3 (103508)
- RAYMOND Inch Series Die Spring, PK3 (103516)
- RAYMOND Inch Series Die Spring, PK2 (105516)
- RAYMOND ISO D Die Spring, ULD, 38.1mmx203mm (302732D)
- RAYMOND Inch Series Die Spring, PK3 (105606)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx76mm (304912D)
- Raymond Compression and Die Springs