Shop All Compression and Die Springs
Raymond
Inch Series Die Spring, PK2
Mfr # 103520
Zoro # G007867863
Sold in multiples of 5 for $76.95
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Alloy Steel
- Compressed Length 3.75 in
- Color Blue
- Finish Chromium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 103520
- Zoro # G007867863
- Country of Origin Switzerland
- Category Compression and Die Springs
Dimensions
Overall Length | 5 in |
Compressed Length | 3.75 in |
For Rod Size | 1/2 in |
For Hole Size | 1 in |
Details
Type | Medium Duty |
Material | Chrome Alloy Steel |
Spring Rate | 96 lb/in |
Color | Blue |
Finish | Chromium |
Deflection @ Load | 2 in |
Meets/Exceeds | ISO10243, JIS B 5012, NAAMS |
End Type | Squared and Ground |
Item | Inch Series Die Spring |
Product Type | Die Spring |
Description
Inch Series Die Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP816096900)
- CCL Cam, Straight For Material Thickness 1 1/8 in (S125)
- EMTEK Satin Nickel Backplate 86435US15 (86435US15)
- TOUGH GUY Access Door, Standard with Key, 18x18In (16M208)
- RAYMOND Inch Series Die Spring, PK3 (103708)
- RAYMOND Inch Series Die Spring, PK10 (103308)
- RAYMOND Inch Series Die Spring, PK10 (103305)
- RAYMOND Die Spring, XHD, 2x4 In (106816)
- RAYMOND Compression Spring, Overall 25/64" L, PK10 (C01200120380S)
- RAYMOND Compression Spring Music Wire, PK15 (C03000400750M)
- RAYMOND ISO-D Series Die Spring, PK2 (302548D)
- Raymond Compression and Die Springs