Shop All Compression and Die Springs
Raymond
Inch Series Die Spring, PK10
Mfr # 104207
Zoro # G907867727
product price: $27.55
/pk 10, $2.76/ea
Sold in multiples of 4 for $110.20
$110.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Heavy Duty
- Material Chrome Alloy Steel
- Compressed Length 1.4 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 104207
- Zoro # G907867727
- Country of Origin Switzerland
- Category Compression and Die Springs
Dimensions
Overall Length | 1 3/4 in |
Compressed Length | 1.4 in |
Details
Type | Medium Heavy Duty |
Material | Chrome Alloy Steel |
Spring Rate | 85 lb/in |
Color | Red |
Item | Inch Series Die Spring |
Description
Inch Series Die Spring,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, 2 1/4 OAL, 3/8 OD, PK3 (1NAA9)
- PAWLING Corner Guard, Aluminum/Vinyl, Gray, 48"H x 3"W (CG-10-4-210)
- ZORO SELECT Cup Magnet, Neodymium, 22 lb. Pull (10E851)
- TRIM-LOK Rubber Seal, 86/125" H, 200 ft L, Black (X1899BT-200)
- RAYMOND Die Spring, Red, Overall 3-1/8" L, PK10 (ASM010080)
- RAYMOND Die Spring, Medium Heavy Duty, 1x12In (104548)
- RAYMOND Compression Spring, Overall 2-1/2" L, PK10 (C02400352500S)
- RAYMOND Die Spring, Medium Duty, 1x12In (103548)
- RAYMOND Inch Series Die Spring, PK2 (103524)
- RAYMOND ISO D Die Spring, Medium Duty, 1-1/2x8In (304732D)
- SPEC Compression Spring, Music Wire, PK10, C06000631750M (C06000631750M)
- Raymond Compression and Die Springs