Shop All Compression and Die Springs
Raymond
Inch Series Die Spring, PK10
Mfr # 103310
Zoro # G207867496
Sold in multiples of 3 for $102.57
$102.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Alloy Steel
- Compressed Length 1.875 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 103310
- Zoro # G207867496
- Country of Origin Switzerland
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/2 in |
Compressed Length | 1.875 in |
Details
Type | Medium Duty |
Material | Chrome Alloy Steel |
Spring Rate | 65 lb/in |
Color | Blue |
Item | Inch Series Die Spring |
Description
Inch Series Die Spring,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Padlock, Bottom, Black/Silver (1174)
- G.L. HUYETT O-Ring, 15/16x3/4x3/32", Buna-N, 70 Duromtr (OR-116)
- EMTEK Jasper Cabinet Pull with 10 in Center to Center Polished Chrome Finish (86691US26)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Latch 11085613 (11085613)
- RAYMOND Inch Series Die Spring, PK10 (103307)
- RAYMOND Inch Series Die Spring, PK3 (103510)
- RAYMOND Inch Series Die Spring, PK10 (103308)
- RAYMOND Compression Spring Music Wire, PK15 (C03000400750M)
- RAYMOND Die Spring, Heavy Duty, 1.5x4-1/2 In (105718)
- RAYMOND Compression Spring, Medium Duty, PK12 (020052000)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX5)
- Raymond Compression and Die Springs