Shop All Compression and Die Springs
Raymond
Inch Series Die Spring, PK10
Mfr # 103305
Zoro # G107867725
product price: $24.69
/pk 10, $2.47/ea
Sold in multiples of 4 for $98.76
$98.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Alloy Steel
- Compressed Length 0.937 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 103305
- Zoro # G107867725
- Country of Origin Switzerland
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Compressed Length | 0.937 in |
Details
Type | Medium Duty |
Material | Chrome Alloy Steel |
Spring Rate | 124 lb/in |
Color | Blue |
Item | Inch Series Die Spring |
Description
Inch Series Die Spring,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 2-1/8" Round Finger Pull (125609)
- SPEC Compression Spring Metric, PK10 (D11820)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X05500TG (LL1S12X05500TG)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-22-52)
- RAYMOND Inch Series Die Spring, PK3 (103708)
- RAYMOND Inch Series Die Spring, PK10 (103404)
- RAYMOND Inch Series Die Spring, PK3 (103516)
- RAYMOND Inch Series Die Spring, PK2 (104522)
- RAYMOND Die Spring, Medium Duty, 2x10 In (104840)
- RAYMOND Die Spring, Med Duty, 3/8x1In, PK10 (103104)
- MIDWEST FASTENER 1/4" x .020" x 2" Steel Compression Springs 1 12PK (18653)
- Raymond Compression and Die Springs