Shop All Compression and Die Springs
Raymond
Inch Series Die Spring, PK10
Mfr # 103210
Zoro # G307867488
product price: $31.39
/pk 10, $3.14/ea
Sold in multiples of 3 for $94.17
$94.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Alloy Steel
- Compressed Length 1.875 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 103210
- Zoro # G307867488
- Country of Origin Switzerland
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/2 in |
Compressed Length | 1.875 in |
Details
Type | Medium Duty |
Material | Chrome Alloy Steel |
Spring Rate | 45 lb/in |
Color | Blue |
Item | Inch Series Die Spring |
Description
Inch Series Die Spring,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 17/32 in (1XTB4)
- MSI Tuscany Beige 16 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0086)
- ZORO SELECT O-Ring, Buna N, Dash 224, 1-3/4, 2.012, PK25 (U38801.012.0175)
- M-D M-D Carpet Trim Smooth, 66217, 72"L, Polished, Screw Nails (66217)
- RAYMOND Inch Series Die Spring, PK2 (103524)
- RAYMOND Inch Series Die Spring, PK10 (103307)
- RAYMOND Inch Series Die Spring, PK3 (103507)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx203mm (305932D)
- RAYMOND Die Spring, Medium Duty, 2x10 In (103840)
- RAYMOND Spring, Yellow, Overall 1-13/16" L, PK10 (ASF016030)
- ZORO SELECT Compress Spring, 1/2x0.045 In, PK5 (1NCH1)
- Raymond Compression and Die Springs