Shop All Gas Springs & Dampers
Raymond
Gas Spring, Standard, Black Oxide, 56 lb.
Mfr # R12-050-BL
Zoro # G8393174
product price: $77.29
/ea
Sold in multiples of 2 for $154.58
Free Shipping & Returns
$154.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Black Oxide
- Compressed Length 3.62 in
- Extended Length 5.59 in
- Fitting Thread Size M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # R12-050-BL
- Zoro # G8393174
- Country of Origin Spain
- Category Gas Springs & Dampers
Dimensions
Compressed Length | 3.62 in |
Extended Length | 5.59 in |
Fitting Thread Size | M6 |
Rod Dia. | 0.24 in |
Cylinder Dia. | 0.47 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 56 lb |
Material | Black Oxide |
Adjustable Resistance | Yes |
Fixed Resistance | No |
Locking | No |
Fitting Type | None |
Stroke | 1.97 in |
Description
Gas Spring, Standard, Material Black Oxide, Force 56 lb, Locking No, Rod Dia. 0.24 in, Cylinder Dia. 0.47 in, Fitting Type None, Fitting Thread Size M6, Stroke 1.97 in, Extended Length 5.59 in, Compressed Length 3.62 in, Fixed Resistance No, Adjustable Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC211S689)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-134)
- KABA ILCORP Master Padlock KeyBlank (M1-1092)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Oval Buttons, Nema 1 (LCE3)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-025)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EPS2 24-040-BL)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-080-YE)
- RAYMOND Gas Spring, Carbon Steel, Force 3375 lb. (TU 1500-038)
- RAYMOND Gas Spring, Standard, Black Oxide, 85 lb. (R12-015-RE)
- RAYMOND Gas Spring, Standard, Black Oxide, 29 lb. (R12-038-GR)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60001DD3)
- Raymond Gas Springs & Dampers